- 3 in Diameter
- 1/4 in Width
- 3/8 in Center Hole
- Fine Grit
- 4 Density
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Performance | Better |
| Center Hole | 3/8 in |
| Density | 4 Density |
| RPM [Max] | 18100 rpm |
| Used With | All Metals |
| Grit Type | Fine |
| Color | Beige, Tan |
| Method of Attachment | Center Hole |
| Weight | 0.041 LB |
| EAN or UPC | 48011147512 |

