- 3 in Diameter
- Aluminum Oxide Material
| Performance | Better |
| Center Hole | 1 in |
| Grit Type | Medium |
| Color | Beige, Tan |
| Used With | All Metals |
| Method of Attachment | TR+ |
| Dia. | 3 in |
| RPM [Max] | 10000 rpm |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Weight | 0.165 LB |
| EAN or UPC | 48011145945 |

