- 4 in Diameter
- Aluminum Oxide Material
| Method of Attachment | TR+ |
| Dia. | 4 in |
| Used With | All Metals |
| Center Hole | 1 in |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| Performance | Better |
| Type of Abrasive | Non-Woven |
| RPM [Max] | 8000 rpm |
| Grit Type | Medium |
| Weight | 0.225 LB |
| EAN or UPC | 48011145907 |

