
- 4 in Diameter
- Silicon Carbide Material
Type of Abrasive | Non-Woven |
RPM [Max] | 6000 rpm |
Center Hole | 1 in |
Method of Attachment | Hook & Loop |
Grit Type | Extra Coarse |
Material | Silicon Carbide |
Dia. | 4 in |
Performance | Good |
Used With | All Metals |
Color | Black |
Shank Size | 1/4 in |
Weight | 1.6 LB |
EAN or UPC | 48011145792 |
