- 60 in Length
- 37 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Front Color | Maroon |
| Length | 60 in |
| Bond | Resin |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Back Color | Maroon |
| Color | Red |
| Used With | Variety of Metals, from Stainless Steel to Brass |
| Weight | 10.3 LB |
| EAN or UPC | 48011145372 |

