- 48 in Length
- 2 in Width
- Aluminum Oxide Material
| Length | 48 in |
| Color | Maroon |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Bond | Resin |
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Weight | 0.37 LB |
| EAN or UPC | 48011145280 |
| Length | 48 in |
| Color | Maroon |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Bond | Resin |
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Weight | 0.37 LB |
| EAN or UPC | 48011145280 |