- Medium Grit
- 6 in Diameter
- 3 in Center Hole Diameter
- 36 in Width
| Density Rating | Hard |
| Material | Aluminum Oxide |
| RPM [Max] | 4000 rpm |
| Grit | Medium |
| Center Hole Dia. | 3 in |
| Type | Bonded Cleaning Brush |
| Density | 7 Density |
| Dia. [Max] | 6 in |
| Color | Tan |
| Method of Attachment | Center Hole |
| Weight | 18.0 LB |
| EAN or UPC | 48011145082 |

