- 75 in Length
- 52 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Color | Maroon |
| Length | 75 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Weight | 20.0 LB |
| EAN or UPC | 48011143866 |
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Color | Maroon |
| Length | 75 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Weight | 20.0 LB |
| EAN or UPC | 48011143866 |