- 2 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Scotch-Brite Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.
features
- Aluminum oxide mineral delivers an aggressive cut with a polished surface
- Durable non-woven web construction resists loading, prolonging service life of the disc
- Ideal for aggressive blending and finishing
- Versatile disc may be used on bench motor or straight shaft tool
- Provides high cut-rate and low heat retention, allowing extended contact with the workpiece
| Overall Diameter | 2 in, 50.8 mm |
| Diameter | 2 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 2 in |
| Grade | Medium |
| Product Form | Disc |
| Material | Aluminum Oxide |
| RPM [Max] | 12000 rpm |
| Grit Type | Medium |
| Center Hole | 0.25 in, 6.35 mm |
| Color | Beige |
| Type of Abrasive | Non-Woven |
| Weight | 1.333 LB |
| EAN or UPC | 48011142746 |

