- 15 1/2 in Length
- 3 1/2 in Width
- Aluminum Oxide Material
| Front Color | Blue |
| Bond | Resin |
| Length | 15 1/2 in |
| Color | Blue |
| Grit Type | Medium |
| Back Color | Green |
| Material | Aluminum Oxide |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.237 LB |
| EAN or UPC | 48011140391 |

