- 132 in Length
- 3 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Length | 132 in |
| Color | Blue |
| Backing Material | Low Stretch |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Back Color | Green |
| Weight | 1.4 LB |
| EAN or UPC | 48011140360 |

