- 72 in Length
- 1 in Width
- Aluminum Oxide Material
| Length | 72 in |
| Front Color | Gray |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Blue |
| Bond | Resin |
| Backing Material | Low Stretch |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 0.238 LB |
| EAN or UPC | 48011140285 |

