- 2 in Diameter
- 1/8 in Width
- 1/4 in Center Hole
- Fine Grit
- 5 Density
| Method of Attachment | Center Hole |
| RPM [Max] | 22100 rpm |
| Center Hole | 1/4 in |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| Grit Type | Fine |
| Dia. | 2 in |
| Density | 5 Density |
| Density Rating | Medium |
| Performance | Better |
| Weight | 1.366 LB |
| EAN or UPC | 48011139845 |

