- 132 in Length
- 3 in Width
- Aluminum Oxide Material
| Grit Type | Very Fine |
| Bond | Resin |
| Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Low Stretch |
| Length | 132 in |
| Material | Aluminum Oxide |
| Weight | 1.176 LB |
| EAN or UPC | 48011139470 |
| Grit Type | Very Fine |
| Bond | Resin |
| Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Backing Material | Low Stretch |
| Length | 132 in |
| Material | Aluminum Oxide |
| Weight | 1.176 LB |
| EAN or UPC | 48011139470 |