- 72 in Length
- 3 in Width
- Aluminum Oxide Material
| Color | Maroon |
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Material | Aluminum Oxide |
| Length | 72 in |
| Weight | 0.795 LB |
| EAN or UPC | 48011139463 |
| Color | Maroon |
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Material | Aluminum Oxide |
| Length | 72 in |
| Weight | 0.795 LB |
| EAN or UPC | 48011139463 |