- 6 in Diameter
- 1 in Width
- 1 in Center Hole
- Coarse Grit
- 8 Density
| Density | 8 Density |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Center Hole | 1 in |
| Used With | All Metals |
| Performance | Better |
| Method of Attachment | Center Hole |
| RPM [Max] | 7500 rpm |
| Color | Beige, Tan |
| Dia. | 6 in |
| Weight | 1.1 LB |
| EAN or UPC | 48011137872 |

