- 6 in Diameter
- 1/4 in Width
- 1/2 in Center Hole
- Fine Grit
- 6 Density
| Center Hole | 1/2 in |
| Density | 6 Density |
| Grit Type | Fine |
| RPM [Max] | 7500 rpm |
| Color | Gray |
| Performance | Better |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| Dia. | 6 in |
| Weight | 0.187 LB |
| EAN or UPC | 48011137797 |

