- 3 in Diameter
- 1/2 in Width
- 1/4 in Center Hole
- Coarse Grit
- 8 Density
| Center Hole | 1/4 in |
| Grit Type | Coarse |
| Material | Silicon Carbide |
| Density | 8 Density |
| Used With | All Metals |
| Method of Attachment | Center Hole |
| Color | Beige, Tan |
| Dia. | 3 in |
| Performance | Better |
| RPM [Max] | 15100 rpm |
| Weight | 0.131 LB |
| EAN or UPC | 48011137674 |

