- 3 in Diameter
- 1/4 in Width
- 3/8 in Center Hole
- Coarse Grit
- 8 Density
| Method of Attachment | Center Hole |
| Performance | Better |
| Grit Type | Coarse |
| Material | Aluminum Oxide |
| Center Hole | 3/8 in |
| Used With | All Metals |
| Density | 8 Density |
| Color | Beige, Tan |
| Dia. | 3 in |
| Length | 76.000 mm |
| RPM [Max] | 18100 rpm |
| Weight | 0.076 LB |
| EAN or UPC | 48011137667 |

