- 1 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Medium Grit
- 8 Density
| RPM [Max] | 35100 rpm |
| Performance | Better |
| Density | 8 Density |
| Center Hole | 3/16 in |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Dia. | 1 in |
| Color | Beige, Tan |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 0.026 LB |
| EAN or UPC | 48011137537 |

