- 1 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Coarse Grit
- 8 Density
| RPM [Max] | 35100 rpm |
| Used With | All Metals |
| Color | Beige, Tan |
| Density | 8 Density |
| Grit Type | Coarse |
| Dia. | 1 in |
| Material | Aluminum Oxide |
| Performance | Better |
| Method of Attachment | Center Hole |
| Center Hole | 3/16 in |
| Weight | 0.032 LB |
| EAN or UPC | 48011137520 |

