- 6 in Diameter
- 1/4 in Width
- 1/2 in Center Hole
- Fine Grit
- 2 Density
applications
- High performance and durability for deburring and finishing applications
features
- Layered, durable unitized wheel construction
- Soft, conformable, flexible density
- Abrasive mineral
| Grading | 2S FIN |
| Density | 2 Density |
| Color | Gray |
| Type of Abrasive | Surface Conditioning |
| Used With | All Metals |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Performance | Better |
| Type | Deburring and Finishing |
| Center Hole | 1/2 in |
| Dia. | 6 in |
| RPM [Max] | 5000 rpm |
| Grit Type | Fine |
| Weight | 0.112 LB |
| EAN or UPC | 48011137414 |

