- 3 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Fine Grit
- 2 Density
applications
- High performance and durability for deburring and finishing applications
features
- Layered, durable unitized wheel construction
- Soft, conformable, flexible density
- Abrasive mineral
| Color | Gray |
| Grit Type | Fine |
| Performance | Better |
| Dia. | 3 in |
| Grading | 2S FIN |
| Density | 2 Density |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Material | Silicon Carbide |
| RPM [Max] | 12100 rpm |
| Type | Deburring and Finishing |
| Center Hole | 1/4 in |
| Weight | 0.032 LB |
| EAN or UPC | 48011137162 |

