- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 8 Density
| Thickness | 2 in |
| Type | Convolute/Deburring Wheel |
| Material | Aluminum Oxide |
| Performance | Good |
| Grit Type | Medium |
| Dia. | 8 in |
| Center Hole Dia. | 3 in |
| Density | 8 Density |
| Color | Gray |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| RPM [Max] | 4500 rpm |
| Cable Marking | 3 in |
| Weight | 2.325 LB |
| EAN or UPC | 48011136202 |

