- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Medium Grit
- 8 Density
applications
- For deburring and finishing applications
features
- High performance and durability
- Convolute construction
- Hard, long lasting density
| Color | Gray |
| Performance | Good |
| Type | Convolute/Deburring Wheel |
| Material | Aluminum Oxide |
| Grading | 8A MED |
| Center Hole Dia. | 1 in |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Method of Attachment | Center Hole |
| Density | 8 Density |
| Center Hole | 1 in |
| Cable Marking | 1 in |
| Used With | All Metals |
| Grit Type | Medium |
| Weight | 0.397 LB |
| EAN or UPC | 48011136165 |

