- 21 in Length
- 1 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Grit Type | Medium |
| Bond | Resin |
| Color | Red |
| Front Color | Maroon |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 21 in |
| Back Color | Maroon |
| Weight | 0.11 LB |
| EAN or UPC | 48011136042 |

