- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Coarse Grit
- 6 Density
| Performance | Best |
| Grit Type | Coarse |
| RPM [Max] | 4500 rpm |
| Color | Red, Maroon |
| Used With | Aluminum |
| Density | 6 Density |
| Material | Aluminum Oxide |
| Center Hole Dia. | 3 in |
| Method of Attachment | Center Hole |
| Type | Finishing Wheel |
| Dia. | 8 in |
| Weight | 2.15 LB |
| EAN or UPC | 48011134536 |

