- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 2 Density
| Used With | Aluminum |
| Material | Silicon Carbide |
| Grit Type | Fine |
| RPM [Max] | 3000 rpm |
| Density | 2 Density |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 5 in |
| Color | White |
| Type | Multi-Finishing Wheel |
| Dia. | 12 in |
| Performance | Better |
| Weight | 2.0 LB |
| EAN or UPC | 48011133317 |

