- 14 in Diameter
- 2 in Width
- 8 in Center Hole Diameter
- Medium Grit
- 2 Density
| Color | Gray |
| Performance | Better |
| Grit Type | Medium |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 8 in |
| Dia. | 14 in |
| Material | Silicon Carbide |
| Used With | Aluminum |
| RPM [Max] | 2550 rpm |
| Density | 2 Density |
| Type | Multi-Finishing Wheel |
| Weight | 3.2 LB |
| EAN or UPC | 48011133294 |

