
- 48 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Grit Type | Coarse |
Color | Brown |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
RPM [Max] | 600 rpm |
Type | Right Angle |
Material | Aluminum Oxide |
Performance | Good |
Dia. | 48 in |
Weight | 8.15 LB |
EAN or UPC | 48011133256 |
