- 18 in Length
- 1/4 in Width
- Aluminum Oxide Material
| Performance | Better |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Used With | All Metals |
| Color | Brown |
| Length | 18 in |
| Backing Material | Scrim |
| Weight | 0.035 LB |
| EAN or UPC | 48011132907 |

