- 3 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite Roloc Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.
features
- Tough non-woven disc aggressively deburrs and finishes
- Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3M Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes
| RPM [Max] | 18000 rpm |
| Diameter | 3 in |
| Method of Attachment | TP |
| Attachment Type | TP |
| Grit Type | Very Fine |
| Overall Diameter | 3 in, 76.2 mm |
| Product Form | Disc |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Performance | Good |
| Grade | Very Fine |
| Color | Blue |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.03 LB |
| EAN or UPC | 48011132433 |

