- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 2 Density
| Grit Type | Medium |
| Color | Gray |
| Dia. | 12 in |
| Type | Multi-Finishing Wheel |
| Used With | Aluminum |
| Material | Silicon Carbide |
| Density | 2 Density |
| Performance | Better |
| Center Hole Dia. | 5 in |
| RPM [Max] | 3000 rpm |
| Method of Attachment | Center Hole |
| Weight | 2.55 LB |
| EAN or UPC | 48011131894 |

