- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Coarse Grit
- 2 Density
| Material | Silicon Carbide |
| RPM [Max] | 3000 rpm |
| Performance | Better |
| Method of Attachment | Center Hole |
| Density | 2 Density |
| Type | Multi-Finishing Wheel |
| Grit Type | Coarse |
| Used With | Aluminum |
| Center Hole Dia. | 5 in |
| Color | Black |
| Dia. | 12 in |
| Weight | 2.0 LB |
| EAN or UPC | 48011131887 |

