- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 2 Density
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Performance | Better |
| Color | White |
| Center Hole Dia. | 3 in |
| Dia. | 8 in |
| Used With | Aluminum |
| Type | Multi-Finishing Wheel |
| Density | 2 Density |
| Grit Type | Fine |
| RPM [Max] | 4500 rpm |
| Weight | 1.35 LB |
| EAN or UPC | 48011131870 |

