- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 2 Density
| Type | Multi-Finishing Wheel |
| Material | Silicon Carbide |
| Color | Gray |
| Density | 2 Density |
| Dia. | 8 in |
| Method of Attachment | Center Hole |
| RPM [Max] | 4500 rpm |
| Center Hole Dia. | 3 in |
| Grit Type | Medium |
| Used With | Aluminum |
| Performance | Better |
| Weight | 1.225 LB |
| EAN or UPC | 48011131863 |

