- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Coarse Grit
- 2 Density
| Color | Black |
| Performance | Better |
| Type | Multi-Finishing Wheel |
| Grit Type | Coarse |
| Density | 2 Density |
| Dia. | 8 in |
| Used With | Aluminum |
| Center Hole Dia. | 3 in |
| Method of Attachment | Center Hole |
| RPM [Max] | 4500 rpm |
| Material | Silicon Carbide |
| Weight | 1.05 LB |
| EAN or UPC | 48011131856 |

