- 6 in Diameter
- 3 in Width
- 1 in Center Hole Diameter
- Coarse Grit
- 2 Density
| Color | Black |
| Type | Multi-Finishing Wheel |
| Method of Attachment | Center Hole |
| Used With | Aluminum |
| Dia. | 6 in |
| Grit Type | Coarse |
| RPM [Max] | 6000 rpm |
| Density | 2 Density |
| Material | Silicon Carbide |
| Center Hole Dia. | 1 in |
| Performance | Better |
| Weight | 1.0 LB |
| EAN or UPC | 48011131795 |

