- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 2 Density
| Grit Type | Fine |
| Center Hole Dia. | 1 in |
| Dia. | 6 in |
| Type | Multi-Finishing Wheel |
| RPM [Max] | 6000 rpm |
| Material | Silicon Carbide |
| Color | White |
| Density | 2 Density |
| Used With | Aluminum |
| Method of Attachment | Center Hole |
| Performance | Better |
| Weight | 0.283 LB |
| EAN or UPC | 48011131726 |

