- 4 in Diameter
- 2 in Width
- 1 in Center Hole Diameter
- Medium Grit
- 2 Density
| Type | Multi-Finishing Wheel |
| Color | Gray |
| Method of Attachment | Center Hole |
| Performance | Better |
| Used With | Aluminum |
| Dia. | 4 in |
| Center Hole Dia. | 1 in |
| Material | Silicon Carbide |
| RPM [Max] | 9000 rpm |
| Density | 2 Density |
| Grit Type | Medium |
| Weight | 0.275 LB |
| EAN or UPC | 48011131641 |

