
- 48 in Diameter
- Aluminum Oxide Material
Dia. | 48 in |
Used With | All Metals |
RPM [Max] | 600 rpm |
Color | Red, Maroon |
Performance | Good |
Grit Type | Medium |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 7.425 LB |
EAN or UPC | 48011131009 |
