
- 48 in Diameter
- Aluminum Oxide Material
Used With | All Metals |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Grit Type | Very Fine |
Dia. | 48 in |
Material | Aluminum Oxide |
Performance | Good |
Color | Blue |
RPM [Max] | 600 rpm |
Weight | 6.2 LB |
EAN or UPC | 48011130996 |
