- 4 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- The Scotch-Brite Roloc Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.
features
- Tough non-woven disc aggressively deburrs and finishes
- Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3M Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes
| Attachment Type | TR |
| Overall Diameter | 4 in, 101.6 mm |
| Dia. | 4 in |
| Performance | Good |
| RPM [Max] | 12000 rpm |
| Product Form | Disc |
| Grit Type | Super Fine |
| Type of Abrasive | Non-Woven Surface Conditioning |
| For Use On | All Metals |
| Color | Gray |
| Used With | All Metals |
| Form Type | Disc |
| Material | Silicon Carbide |
| Method of Attachment | TR |
| Grade | Super Fine |
| Diameter | 4 in |
| Abrasive Material | Silicon Carbide |
| Weight | 0.041 LB |
| EAN or UPC | 48011129518 |

