- 10 11/16 in Length
- 3 in Width
- Aluminum Oxide Material
| Backing Material | Scrim |
| Grit Type | Very Fine |
| Length | 10 11/16 in |
| Color | Blue |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Type | Scrim |
| Performance | Better |
| Weight | 0.05 LB |
| EAN or UPC | 48011096506 |

