- 24 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Color | Brown |
| Grit Type | Coarse |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Length | 24 in |
| Weight | 0.05 LB |
| EAN or UPC | 48011096155 |
| Backing Material | Low Stretch |
| Color | Brown |
| Grit Type | Coarse |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Material | Aluminum Oxide |
| Length | 24 in |
| Weight | 0.05 LB |
| EAN or UPC | 48011096155 |