- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 8 Density
applications
- For deburring and finishing applications
features
- High performance and durability
- Convolute construction
- Hard, long lasting density
| Type of Abrasive | Surface Conditioning |
| Performance | Good |
| Density | 8 Density |
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Method of Attachment | Center Hole |
| Material | Silicon Carbide |
| Type | Convolute/Deburring Wheel |
| Grit Type | Fine |
| Grading | 8S FIN |
| Used With | All Metals |
| Center Hole Dia. | 1 in |
| Color | Gray |
| Center Hole | 1 in |
| Weight | 0.716 LB |
| EAN or UPC | 48011095493 |

