- Medium Grit
- 30 ft Length
- 3 in Width
- Aluminum Oxide Material
| Grit | Medium |
| Material | Aluminum Oxide |
| Length | 30 ft |
| Color | Tan |
| Type of Abrasive | Non-Woven |
| Used With | Blending, Cleaning, Deburring, Polishing, Surface Preparation |
| Weight | 3.333 LB |
| EAN or UPC | 48011091136 |

