
- 30 ft Length
- 9 in Width
- Talc Material
Length | 30 ft |
Color | White |
Material | Talc |
Type of Abrasive | Non-Woven |
Weight | 3.07 LB |
EAN or UPC | 48011091112 |

Length | 30 ft |
Color | White |
Material | Talc |
Type of Abrasive | Non-Woven |
Weight | 3.07 LB |
EAN or UPC | 48011091112 |