- Super Fine Grit
- 4 in Length
- 4 in Width
- Aluminum Silicate Material
| Grit | Super Fine |
| Color | White |
| Type of Abrasive | Non-Woven |
| Used With | Wood |
| Material | Aluminum Silicate |
| Length | 4 in |
| Weight | 0.02 LB |
| EAN or UPC | 48011090498 |
| Grit | Super Fine |
| Color | White |
| Type of Abrasive | Non-Woven |
| Used With | Wood |
| Material | Aluminum Silicate |
| Length | 4 in |
| Weight | 0.02 LB |
| EAN or UPC | 48011090498 |