- 4 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.
features
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
- Tough, non-woven material allows heavy-duty use
| Dia. | 4 in |
| Performance | Good |
| Type of Abrasive | Non-Woven |
| Diameter | 4 in |
| Grade | Very Fine |
| Overall Diameter | 4 in, 101.6 mm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc |
| RPM [Max] | 6000 rpm |
| Color | Red |
| Grit Type | Very Fine |
| Material | Aluminum Oxide |
| Center Hole | 0.25 in, 6.35 mm |
| Weight | 2.666 LB |
| EAN or UPC | 48011090269 |

